Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 38", Black
Mfr # 1062
Zoro # G1838580
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 38 in
- Inseam 34 in
- Fabric Weight 6.5 oz
Product Information
- Brand Tru-Spec
- MFR # 1062
- Zoro # G1838580
- UPC # 690104262673
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 37 in to 39 in |
Details
Item | Men's Tactical Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 6.5 oz |
Pockets | 10 |
Garment Style | Pants |
Includes | Fit Slider Waistband |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 10 |
Features | Interior Pocket, Hook & Loop Closure |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 42 In., Black, Fits Waist Size 41 In. to 43 In., Garment Style Pants, Inseam 34 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes Fit Slider Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY SI GasCan Matte Black w/ Grey (11-192)
- CONDOR Leather Gloves, Safety Cuff, Blue/Tan, L, PR (3AT60)
- BRADY Lockout Padlock, KA, Blue, 1-7/16"H, PK6 (133289)
- KLEENGUARD Hooded Disposable Coveralls, L, 25 PK, White, Microporous Film Laminate, Zipper (41505)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- PIONEER Traffic All Mesh Pant, Green, 2/3XL (V1070760U-2/3XL)
- Tru-Spec Work Pants and Shorts