Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 36", Black
Mfr # 1073
Zoro # G1799590
product price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Canvas
- Gender Men's
- Size 36 in
- Inseam 34 in
- Fabric Weight 8.5 oz
Product Information
- Brand Tru-Spec
- MFR # 1073
- Zoro # G1799590
- UPC # 690104253367
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 35 in to 37 in |
Details
Item | Men's Tactical Pants |
Color | Black |
Material | 100% Cotton Canvas |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 8.5 oz |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Pants |
Includes | Fit Slider Waistband |
Pockets | 10 |
Number of Outside Pockets | 10 |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 36 In., Black, Fits Waist Size 35 In. to 37 In., Garment Style Pants, Inseam 34 In., Material 100 Percent Cotton Canvas, Binding YKK Zipper, Prym Snap, Fabric Weight 8.5 oz., Pockets 10, Includes Fit Slider Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blank Tag, Rectangle, Yellow, PK5 (43098)
- KLEIN TOOLS Mechanics Gloves, Xl, Black, Reinforced Padded, Fabric (40234)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 14 (8677533)
- BDG NBR Coated 21 ga. HPPE, X-Large (99-1-9560-10)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC BDU Shorts, 6.5 oz., Waist 40" to 42" (4258)
- TRU-SPEC Mens Tactical Pants, 32" x 30", Black (1024)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- DICKIES Industrial Work Pants, Twill, Black, 34x32 (LP92BK 34 32)
- Tru-Spec Work Pants and Shorts