Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 36", Black
Mfr # 1062
Zoro # G1838492
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 36 in
- Inseam 34 in
- Fabric Weight 6.5 oz
Product Information
- Brand Tru-Spec
- MFR # 1062
- Zoro # G1838492
- UPC # 690104262666
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 35 in to 37 in |
Details
Item | Men's Tactical Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 10 |
Includes | Fit Slider Waistband |
Features | Hook & Loop Closure, Interior Pocket |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 40 In., Black, Fits Waist Size 39 In. to 41 In., Garment Style Pants, Inseam 34 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes Fit Slider Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS Drainage Mat, Red, 7/8 in Thick, 5 ft W (3917101013x5)
- M A MATTING Hog Heaven Mat 5/8", Black 2' x 3' (421023100)
- DURABLE CORP E 4' X 8' Charcoal Entrance Mat Entrance Mat (654S48CH)
- BOGS FOOTWEAR Size 14 Men's Steel Rubber Boot, Black (69172-001 M 14)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC BDU Trouser, M, Black (1523)
- KISHIGO XL, Lime Premium Black Series Insulated Pant (IN410-XL)
- Tru-Spec Work Pants and Shorts