Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 34", Black
Mfr # 1035
Zoro # G1846052
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton Ripstop
- Gender Men's
- Size 34 in
- Inseam 32 in
- Fabric Weight 6.5 oz
Product Information
- Brand Tru-Spec
- MFR # 1035
- Zoro # G1846052
- UPC # 690104401287
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 33 in to 35 in |
Details
Item | Men's Ascent Pants |
Color | Black |
Material | 80% Polyester/20% Cotton Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Includes | 2 in Wide Belt Loops, Badge Holders |
Garment Style | Pants |
Number of Outside Pockets | 10 |
Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 34 In., Black, Fits Waist Size 33 In. to 35 In., Garment Style Pants, Inseam 32 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes 2 In. Wide Belt Loops, Badge Holders
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOROGOOD SHOES Crosstrex Polishable Oxford, PR (834-6386)
- SAFETYPOSTER.COM Safety Poster, See For Yourself, ENG (P0126)
- PYRAMEX Safety Goggles, V2G Plus Series, Anti-Fog, Anti-Static, Scratch-Resistant, Clear Lens (GB6410SDT)
- RINGERS GLOVES Extrication Glove, Arnortex, 3XL, Hi-Vis, Pr (327-13)
- TRU-SPEC BDU Shorts, 6.5 oz., Waist 40" to 42" (4258)
- TRU-SPEC BDU Trouser, M, Black (1523)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- PROPPER Mens Tactical Shorts, Dark Navy, Size M (F526138405M)
- Tru-Spec Workwear