Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 30", Coyote
Mfr # 1063
Zoro # G1839247
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size M
- Inseam 30 in
- Fabric Weight 6.5 oz
Product Information
- Brand Tru-Spec
- MFR # 1063
- Zoro # G1839247
- UPC # 690104263137
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | M |
Fits Waist Size | 29 in to 31 in |
Details
Item | Men's Tactical Pants |
Color | Coyote |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.5 oz |
Number of Outside Pockets | 10 |
Includes | Fit Slider Waistband |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 10 |
Garment Style | Pants |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 38 In., Coyote, Fits Waist Size 37 In. to 39 In., Garment Style Pants, Inseam 37 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes Fit Slider Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, Brown, XL, PR (MU36211XL)
- NMC Caution Bend Knees While Lifting Sign - Bilingual, CBA12R (CBA12R)
- SCHNEIDER ELECTRIC Steady LED Lamp, White, 120VAC (DL1BDG1)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 480J46 (480J46)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC Mens Tactical Pants, 32" x 30", Black (1024)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 30 32)
- Tru-Spec Work Pants and Shorts