Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Navy, Size 36"
Mfr # 1074
Zoro # G7671662
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 100% Cotton Canvas
- Gender Men
- Fabric Weight 8.5 oz
- Fits Waist Size 35 in to 37 in
Product Information
- Brand Tru-Spec
- MFR # 1074
- Zoro # G7671662
- UPC # 690104258119
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 35 in to 37 in |
Details
Item | Men's Tactical Pants |
Color | Navy |
Material | 100% Cotton Canvas |
Gender | Men |
Inseam | 30 in |
Fabric Weight | 8.5 oz |
Garment Style | Pants |
Pockets | 10 |
Closure Type | Prym Snap, YKK Zipper |
Features | Interior Pocket |
Description
Mens Tactical Pants, Size 36 In., Navy, Fits Waist Size 35 In. to 37 In., Garment Style Pants, Inseam 30 In., Material 100 Percent Cotton Canvas, Binding YKK Zipper, Prym Snap, Fabric Weight 8.5 oz., Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SAFETY PRODUCTS VISOR Uvex Bionic Replcmnt Clear Antifog (UVXS8555)
- TAPCO Pavement Marker, Amber, 1 Way, 4 In., PK100 (102235BXK)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 4 (81041)
- LIBERTY GLOVE Cut-Resistant Sleeve With Thumb Hole, , Universal, 18 in L x 2 ply THK, Kevlar, Yellow (2818KVT)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC BDU Trouser, L, Black (1523)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 30X30 (101257-041-30-30)
- Tru-Spec Workwear and Protective Clothing