Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Navy, Size 34"
Mfr # 1074
Zoro # G7671443
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 100% Cotton Canvas
- Gender Men
- Fabric Weight 8.5 oz
- Fits Waist Size 33 in to 35 in
Product Information
- Brand Tru-Spec
- MFR # 1074
- Zoro # G7671443
- UPC # 690104257945
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 33 in to 35 in |
Details
Item | Men's Tactical Pants |
Color | Navy |
Material | 100% Cotton Canvas |
Gender | Men |
Inseam | 32 in |
Fabric Weight | 8.5 oz |
Garment Style | Pants |
Pockets | 10 |
Closure Type | Prym Snap, YKK Zipper |
Features | Interior Pocket |
Description
Mens Tactical Pants, Size 34 In., Navy, Fits Waist Size 33 In. to 35 In., Garment Style Pants, Inseam 32 In., Material 100 Percent Cotton Canvas, Binding YKK Zipper, Prym Snap, Fabric Weight 8.5 oz., Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT TS4078 M RD LseFit MW Lnd FZip Swtshrt (104078-001)
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (206BWPX)
- CONDOR Safety Sign Emergency Exit, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English (467T30)
- MUCK BOOT CO Rubber Boot, Black, 16", Sz 12, PR (CHS-META)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- CARHARTT BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt (103574-BLK)
- Tru-Spec Work Pants and Shorts