Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Navy, Size 32"
Mfr # 1074
Zoro # G7671629
product price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Material 100% Cotton Canvas
- Fabric Weight 8.5 oz
- Fits Waist Size 31 in to 33 in
- Garment Style Pants
Product Information
- Brand Tru-Spec
- MFR # 1074
- Zoro # G7671629
- UPC # 690104258171
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 31 in to 33 in |
Details
Description
Mens Tactical Pants, Size 32 In., Navy, Fits Waist Size 31 In. to 33 In., Garment Style Pants, Inseam Unhemmed, Material 100 Percent Cotton Canvas, Binding YKK Zipper, Prym Snap, Fabric Weight 8.5 oz., Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Size 11 Unisex Steel Rubber Boot, Brown (VW22)
- VALUGARDS Poly Disposable Gloves, Poly, OneSize, 2000 PK (303363185)
- MILWAUKEE TOOL Winter Demolition Gloves – M (48-73-0041)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H (72 HB/40-75 KA Red)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC Mens Tactical Pants, 32" x 30", Black (1024)
- TRU-SPEC BDU Trouser, M, Black (1523)
- TRU-SPEC Mens Tactical Pants, 58" x 37", Black (1024)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 42x30 (LU20RB 42 30)
- Tru-Spec Work Pants and Shorts