Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Navy, Size 32"
Mfr # 1074
Zoro # G7671358
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 100% Cotton Canvas
- Gender Men
- Fabric Weight 8.5 oz
- Fits Waist Size 31 in to 33 in
Product Information
- Brand Tru-Spec
- MFR # 1074
- Zoro # G7671358
- UPC # 690104257938
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 31 in to 33 in |
Details
Item | Men's Tactical Pants |
Color | Navy |
Material | 100% Cotton Canvas |
Gender | Men |
Inseam | 32 in |
Fabric Weight | 8.5 oz |
Garment Style | Pants |
Pockets | 10 |
Closure Type | Prym Snap, YKK Zipper |
Features | Interior Pocket |
Description
Mens Tactical Pants, Size 32 In., Navy, Fits Waist Size 31 In. to 33 In., Garment Style Pants, Inseam 32 In., Material 100 Percent Cotton Canvas, Binding YKK Zipper, Prym Snap, Fabric Weight 8.5 oz., Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Voltage Card, 4 Markers, 3-Phase (44231)
- PLASTICS R UNIQUE Parking Block, Ultra White, 4 ft., 3"H, Lags (ULTRA3648PBW-LAGS)
- VF IMAGEWEAR Pants, Blue, Excel Flame Resistant(TM)/ComforTouch(R) (PLW2NV 42 32)
- EDWARDS SIGNALING Horn Strobe, Red, 120VAC (869STRR-N5)
- TRU-SPEC BDU Shorts, 6.5 oz., Waist 40" to 42" (4258)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, 58" x 37", Black (1024)
- TRU-SPEC Mens Tactical Pants, 32" x 30", Black (1024)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x34 (LU20RB 33 34)
- Tru-Spec Workwear