Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, L, Inseam 32"
Mfr # 1293
Zoro # G5060382
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size L
- Inseam 32 in
- Fabric Weight 6.5 oz
Product Information
- Brand Tru-Spec
- MFR # 1293
- Zoro # G5060382
- UPC # 690104230771
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | L |
Fits Waist Size | 36 in to 38 in |
Details
Item | Men's Tactical Uniform Pants |
Color | Desert Digital |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Pockets | 10 |
Closure Type | Drawstring Waist with Button Fly |
Garment Style | Pants |
Includes | Drawstring Leg Closures, Reinforced Seat and Knees, Slanted Cargo Pockets, Slash Pockets |
Number of Outside Pockets | 10 |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size L, Desert Digital, Fits Waist Size 36 In. to 38 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Melamine Button, Drawstring Waist, Fabric Weight 6.5 oz., Pockets 10, Includes Slanted Cargo Pockets, Slash Pockets, Drawstring Leg Closures, Reinforced Seat and Knees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Leather Gloves, L, Goatskin, PR (378GKVSBL)
- WIGWAM MILLS 3PK XL GRY Work Sock (S1221-072-XL)
- LYLE Safety Sign, Hearing Protectin Area, 10inH (U4-1400-RA_14X10)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3PGS-XL)
- TRU-SPEC Mens Tactical Pants, 32" x 30", Black (1024)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC BDU Shorts, 6.5 oz., Waist 40" to 42" (4258)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- Tru-Spec Workwear