Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 42" x 32", Khaki
Mfr # 1026
Zoro # G4424712
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Size 42 in x 32 in
- Inseam 32 in
- Fabric Weight 6.5 oz
- Fits Waist Size 41 in to 43 in
Product Information
- Brand Tru-Spec
- MFR # 1026
- Zoro # G4424712
- UPC # 690104367774
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 42 in x 32 in |
Fits Waist Size | 41 in to 43 in |
Details
Item | Men's Tactical Pants |
Color | Khaki |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Pockets | 8 |
Garment Style | Pants |
Closure Type | Melamine Buttons, Prym Snap, YKK Zipper |
Description
Men's Tactical Pants, Size 42 In. x 32 In., Khaki, Fits Waist Size 41 In. to 43 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.5 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Hex Bushing, FNHxMNPT, 2-1/2 Inx3 In (356-2523061)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 3 (LUX-CSWT-Y2X)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-HDR-04-L)
- HONEYWELL NORTH Combination Gas and Vapor Cartridges, 2PK (7582P100L)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Mens Tactical Pants, 58" x 37", Black (1024)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC BDU Shorts, 6.5 oz., Waist 40" to 42" (4258)
- DICKIES Cargo Shorts, Navy, Cotton/Polyester (WP90NV 44 12)
- Tru-Spec Workwear and Protective Clothing