Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 38" x 36" Sz
Mfr # 1437
Zoro # G5363467
product price: $71.35
/ea
$71.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ranger Green/Black
- Material 35% Cotton Ripstop, 65% Polyester
- Gender Men's
- Inseam 36"
- Fabric Weight 6.5 oz
Product Information
- Brand Tru-Spec
- MFR # 1437
- Zoro # G5363467
- UPC # 690104491820
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 38 in x 36 in |
Fits Waist Size | 37 in to 39 in |
Details
Item | Men's Xpedition Pants |
Color | Ranger Green/Black |
Material | 35% Cotton Ripstop, 65% Polyester |
Gender | Men's |
Inseam | 36" |
Fabric Weight | 6.5 oz |
Closure Type | Metal Button, YKK Zipper, French Fly Inside Zipper |
Includes | Additional Layer of Nylon Webbing Fabric, Articulated Knees, Back of The Knees, Boot Hooks, Carabiner or Key Chain Loops On Front Belt Loops, Comfort Fit Slider Waistband, Double Zipper Leg Opening with Expandable Mesh Lining and Venting Options, Dual Mesh Zippered Cooling Vents On Each Leg At The Thigh and Calf Area, Durable Double Weave Fabric On The Hip Yoke, Front Cargo Pockets and Gusset, Strap Adjustment with Snaps On Ankle Cuffs |
Number of Outside Pockets | 7 |
Pockets | 7 |
Garment Style | Pants |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 38 In. x 36 In., Ranger Green/Black, Fits Waist Size 37 In. to 39 In., Garment Style Pants, Inseam Extra Long, Material 65 Percent Polyester, 35 Percent Cotton Ripstop, Binding Metal Button, YKK Zipper, French Fly Inside Zipper, Fabric Weight 6.5 oz., Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, L, 100 PK, Orange (6016OL)
- 3M 3M™ 6000 Series Half Mask, S (6100)
- PANDUIT Marker Plate, 304 Stainless, PK100 (MMP350-C)
- C.H. HANSON No 10 Stencil Brush (12004)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC BDU Shorts, 6.5 oz., Waist 40" to 42" (4258)
- 5.11 Taclite Pro Pant, Mens, TDU Green, 44x30 (74273)
- Tru-Spec Work Pants and Shorts