Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 36" x 32", Khaki
Mfr # 1026
Zoro # G4424660
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Size 36 in x 32 in
- Inseam 32 in
- Fabric Weight 6.5 oz
- Fits Waist Size 35 in to 37 in
Product Information
- Brand Tru-Spec
- MFR # 1026
- Zoro # G4424660
- UPC # 690104367743
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 36 in x 32 in |
Fits Waist Size | 35 in to 37 in |
Details
Item | Men's Tactical Pants |
Color | Khaki |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Pockets | 8 |
Closure Type | Melamine Buttons, Prym Snap, YKK Zipper |
Description
Men's Tactical Pants, Size 36 In. x 32 In., Khaki, Fits Waist Size 35 In. to 37 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.5 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER TIG Welding Gloves, Kidskin Palm, L, PR (0262-L)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SVP200)
- MAGID TREX Rebel Series TRX814 Goatskin ParaAramid Lined Driver Impact GloveCut Level A6 (TRX814S)
- RAE Pavement Stencil, Only, 48 in (STL-116-74806)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- CARHARTT Dungaree Work Pants, Black, Size 36x36 In (B11-BLK 36 36)
- Tru-Spec Work Pants and Shorts