Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 36" Size, Coyote
Mfr # 1422
Zoro # G6536518
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coyote
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 36 in
- Inseam 34 in
Product Information
- Brand Tru-Spec
- MFR # 1422
- Zoro # G6536518
- UPC # 690104496092
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 35 in to 37 in |
Details
Item | Men's ST Cargo Pants |
Color | Coyote |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 6.5 oz |
Includes | Elastic Waistband, Felled Seams, Gusseted Crotch, Traditional Cut |
Pockets | 8 |
Garment Style | Pants |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 8 |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 36 In., Coyote, Fits Waist Size 35 In. to 37 In., Garment Style Pants, Inseam 34 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 8, Includes Traditional Cut, Elastic Waistband, Gusseted Crotch, Felled Seams
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, L (S535BK RG L)
- ACCUFORM 1" x 1" Paper Label, Pk250 (LZH609PS2)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (11-927)
- TILLMAN TIG Welding Gloves, Kidskin Palm, M, PR (24CM)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC BDU Shorts, 6.5 oz., Waist 40" to 42" (4258)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- 5.11 Taclite Pro Pants, 34, Storm (74273)
- Tru-Spec Workwear and Protective Clothing