Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 34" x 36" Sz
Mfr # 1437
Zoro # G5372372
product price: $71.35
/ea
$71.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ranger Green/Black
- Material 35% Cotton Ripstop, 65% Polyester
- Gender Men's
- Inseam 36"
- Fabric Weight 6.5 oz
Product Information
- Brand Tru-Spec
- MFR # 1437
- Zoro # G5372372
- UPC # 690104491806
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 34 in x 36 in |
Fits Waist Size | 33 in to 35 in |
Details
Item | Men's Xpedition Pants |
Color | Ranger Green/Black |
Material | 35% Cotton Ripstop, 65% Polyester |
Gender | Men's |
Inseam | 36" |
Fabric Weight | 6.5 oz |
Closure Type | Metal Button, YKK Zipper, French Fly Inside Zipper |
Includes | Additional Layer of Nylon Webbing Fabric, Articulated Knees, Back of The Knees, Boot Hooks, Carabiner or Key Chain Loops On Front Belt Loops, Comfort Fit Slider Waistband, Double Zipper Leg Opening with Expandable Mesh Lining and Venting Options, Dual Mesh Zippered Cooling Vents On Each Leg At The Thigh and Calf Area, Durable Double Weave Fabric On The Hip Yoke, Front Cargo Pockets and Gusset, Strap Adjustment with Snaps On Ankle Cuffs |
Garment Style | Pants |
Pockets | 7 |
Number of Outside Pockets | 7 |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 34 In. x 36 In., Ranger Green/Black, Fits Waist Size 33 In. to 35 In., Garment Style Pants, Inseam Extra Long, Material 65 Percent Polyester, 35 Percent Cotton Ripstop, Binding Metal Button, YKK Zipper, French Fly Inside Zipper, Fabric Weight 6.5 oz., Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREWS Safety Glasses, Clear Scratch-Resistant (CWS SS110)
- RADIANS Radian® Axis™ Cut Resistant Polyurethane Palm Gloves, Orange/Black, S, 1 Pair (RWG557S)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-1-PK (WM-1-PK)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- CARHARTT Relaxed Fit Jean Pants, Drkstn, Size34x28 (B17-DST 34 28)
- Tru-Spec Workwear and Protective Clothing