Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 34" x 32", Navy
Mfr # 1025
Zoro # G4424329
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Size 34 in x 32 in
- Inseam 32 in
- Fabric Weight 6.5 oz
- Fits Waist Size 33 in to 35 in
Product Information
- Brand Tru-Spec
- MFR # 1025
- Zoro # G4424329
- UPC # 690104366944
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 34 in x 32 in |
Fits Waist Size | 33 in to 35 in |
Details
Item | Men's Tactical Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Pockets | 8 |
Closure Type | Melamine Buttons, Prym Snap, YKK Zipper |
Description
Men's Tactical Pants, Size 34 In. x 32 In., Navy, Fits Waist Size 33 In. to 35 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.5 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Hi-Visibility Vest, 8 Pockets, Lime Yl, L (302-0500-YEL/L)
- AIRCAT $IMP 1/2" KEVLAR COMPOSITE TWIN CLUTC (ACA1200K)
- PROFLEX BY ERGODYNE Knee Pads, L, Hard Shell Style, PR (345)
- 3M SPEEDGLAS Magnification Plate 1.5X, 2x4-1/4In (06-0500-56)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TOUGH DUCK Traditional Logger Jean, WP041-DENIM-42 (WP041)
- Tru-Spec Workwear