Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 34" x 30", Navy
Mfr # 1025
Zoro # G4424423
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Size 34 in x 30 in
- Inseam 30 in
- Fabric Weight 6.5 oz
- Fits Waist Size 33 in to 35 in
Product Information
- Brand Tru-Spec
- MFR # 1025
- Zoro # G4424423
- UPC # 690104367125
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 34 in x 30 in |
Fits Waist Size | 33 in to 35 in |
Details
Item | Men's Tactical Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | 30 in |
Fabric Weight | 6.5 oz |
Pockets | 8 |
Garment Style | Pants |
Closure Type | Melamine Buttons, Prym Snap, YKK Zipper |
Description
Men's Tactical Pants, Size 34 In. x 30 In., Navy, Fits Waist Size 33 In. to 35 In., Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.5 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS Windsock Only, 18", Open, 4ft. (03-WS-4)
- COBMEX V-Neck Military Sweater, OD Green, XL (8081)
- 3M DBI-SALA Harness and Vertical Lifeline Kit, Size: Universal (2104169)
- OVAL Fire Extinguisher Cabinet, 29.125" O.H (CSST-010100)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC BDU Trouser, L, Black (1523)
- PIONEER Ripstop Pant, Orange, XL (V1200451U-XL)
- Tru-Spec Workwear and Protective Clothing