Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 32" x 34" Sz
Mfr # 1433
Zoro # G5379713
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ranger Green
- Material 35% Cotton Ripstop, 65% Polyester
- Gender Men's
- Inseam 34"
- Fabric Weight 6.5 oz
Product Information
- Brand Tru-Spec
- MFR # 1433
- Zoro # G5379713
- UPC # 690104480336
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 32 in x 34 in |
Fits Waist Size | 31 in to 33 in |
Details
Item | Men's Xpedition Pants |
Color | Ranger Green |
Material | 35% Cotton Ripstop, 65% Polyester |
Gender | Men's |
Inseam | 34" |
Fabric Weight | 6.5 oz |
Closure Type | Metal Button, YKK Zipper, French Fly Inside Zipper |
Includes | Additional Layer of Nylon Webbing Fabric, Articulated Knees, Back of The Knees, Boot Hooks, Carabiner or Key Chain Loops On Front Belt Loops, Comfort Fit Slider Waistband, Double Zipper Leg Opening with Expandable Mesh Lining and Venting Options, Dual Mesh Zippered Cooling Vents On Each Leg At The Thigh and Calf Area, Durable Double Weave Fabric On The Hip Yoke, Front Cargo Pockets and Gusset, Strap Adjustment with Snaps On Ankle Cuffs |
Pockets | 7 |
Garment Style | Pants |
Number of Outside Pockets | 7 |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 32 In. x 34 In., Ranger Green, Fits Waist Size 31 In. to 33 In., Garment Style Pants, Inseam Long, Material 65 Percent Polyester, 35 Percent Cotton Ripstop, Binding Metal Button, YKK Zipper, French Fly Inside Zipper, Fabric Weight 6.5 oz., Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT6 Women's Merino Base Layer Long Sleeve Mid-Weight Crew Neck Top, Black, Large (81-8004-204-07)
- LYLE Alum Danger Watch Your Head, 10"x7", LCU4-0381-NA_10X7 (LCU4-0381-NA_10X7)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 881 Series (S88113)
- ZORO SELECT Windsock Kit, Nylon, 48 in Long, 18 in Throat Diameter, Aluminum Frame, Orange (3LWE5)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- DUPONT Tyvek Pants Elastic Waist (251-TY350S-XXL)
- Tru-Spec Workwear and Protective Clothing