Shop All Work Pants and Shorts
Tru-Spec
Mens Pants, R/XL, Gray, 40" to 42"
Mfr # 1304
Zoro # G1862837
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Inseam 32 in
- Fabric Weight 6.5 oz
Product Information
- Brand Tru-Spec
- MFR # 1304
- Zoro # G1862837
- UPC # 690104019505
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | R/XL |
Fits Waist Size | 40 in to 42 in |
Details
Item | Men's Classic BDU Pants |
Color | Gray |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Closure Type | 4-Button Fly |
Pockets | 6 |
Number of Outside Pockets | 9 |
Garment Style | TDU Pants |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size R/XL, Gray, Fits Waist Size 40 In. to 42 In., Garment Style TDU Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, White, Labels/Roll: Continuous (B30C-1125-855-WT)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (GBF1849)
- MOLDEX Moldex 6604 SparkPlugs® Multi-Color Foam Earplugs, Uncorded, 200 Pairs/Box (6604)
- 3M Pavement Marker, 4" L x 3-3/4" W, PK100 (RPM-PSA-290-WR)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Mens Tactical Pants, 58" x 37", Black (1024)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- CARHARTT BS3542 M RF Rilaxed Fitt Cnvs Crgo Short (103542-BLK)
- Tru-Spec Workwear