Shop All Work Pants and Shorts
Tru-Spec
Mens Pants, R/3XL, Gray, 48" to 50"
Mfr # 1304
Zoro # G1862800
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Inseam 32 in
- Fabric Weight 6.5 oz
Product Information
- Brand Tru-Spec
- MFR # 1304
- Zoro # G1862800
- UPC # 690104019543
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | R/3XL |
Fits Waist Size | 48 in to 50 in |
Details
Item | Men's Classic BDU Pants |
Color | Gray |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Number of Outside Pockets | 9 |
Closure Type | 4-Button Fly |
Pockets | 6 |
Garment Style | TDU Pants |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size R/3XL, Gray, Fits Waist Size 48 In. to 50 In., Garment Style TDU Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X150VAM)
- CORTINA SAFETY PRODUCTS Lamba Cones, 36", Yellow Caution (03-600-11A)
- THE BRUSH MAN Particulate Dust Mask With Valve, 10PK (RESPIRATOR V)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP1299)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- 5.11 TDU Pant, Multicam, L R (74350)
- Tru-Spec Workwear