Shop All Flame Resistant & Arc Flash Shirts
Tru-Spec
Grid Fleece Job, XL, Regular, Navy
Mfr # 2077
Zoro # G6245920
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Size XL
- Fits Chest Size 46 in to 48 in
- Sleeve Length 35 in to 36 in
- Fabric Weight 9.5 oz
Product Information
- Brand Tru-Spec
- MFR # 2077
- Zoro # G6245920
- UPC # 690104398457
- Country of Origin Indonesia
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Sleeve Length | 35 in to 36 in |
Neck Size | 20-1/2 in |
Details
Color | Navy |
Item | Grid Fleece Job |
Fabric Weight | 9.5 oz |
Type | Regular |
Binding | Zipper |
Number of Pockets | 3 |
Material Trade Name | 6% Spandex, 94% Polyester |
Description
Grid Fleece Job, Size XL, Color Navy, Material 94 Percent Polyester, 6 Percent Spandex, Length NA, Fits Chest Size 46 In. to 48 In., Sleeve Length 35 In. to 36 In., Neck Size 20-1/2 In., Pockets 3, Binding Zipper, Fabric Weight 9.5 oz., Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL GridIron Snapback Trucker Hat (505B)
- SOUND SEAL Acoustic Foam, Convoluted, Gray, 2in, PK4 (CF2)
- TALON TRAX Size 11 Men's Steel Rubber Boot, Black (21DL13)
- TINGLEY Ice Traction Overshoes, Rubber, 8-9.5, PR (1350)
- TRU-SPEC Flame-Resistant Crewneck Shirt, Navy, L (1444)
- TINGLEY Job Sight FR Long Sleeve T-Shirt, Yellow, 3XL (S85522)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-2X)
- HONEYWELL MILLER Arc Flash Harness, Revolution, 2XL/3XL (RKNAR-TB/3XLBK)
- VF IMAGEWEAR Flame Resistant Polo Shirt, Charcoal, Cotton/Polyester, 3XL (QT20CH RG 3XL)
- PROPPER Tactical Polo, Black, Size 2XL (F534172001XXL)
- ARIAT FR Crew Longsleeve Tee, Navy, M (10019007)
- Tru-Spec Workwear and Protective Clothing