Shop All Coveralls & Overalls
Tru-Spec
Flight Suit, XL, 34" Inseam, Navy
Mfr # 2651
Zoro # G5907927
product price: $71.95
/ea
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL Long
- Material 65% Polyester/35% Cotton Twill
- Fabric Weight 6.5 oz
- Inseam 34 in
- Closure Type Zipper
Product Information
- Brand Tru-Spec
- MFR # 2651
- Zoro # G5907927
- UPC # 690104057750
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | XL Long |
Fits Waist Size | 40 in to 42 in |
Fits Chest Size | 46 in to 48 in |
Details
Item | Flight Suit |
Color | Navy |
Material | 65% Polyester/35% Cotton Twill |
Fabric Weight | 6.5 oz |
Inseam | 34 in |
Closure Type | Zipper |
Insulated | No |
Gender | Men's |
Lining Material | Cotton Twill/Polyester |
Number of Outside Pockets | 9 |
Standards | FNS/PD 96-17 (MIL-C-23141A) |
Hammer Loop | No |
Description
Flight Suit, Men's, XL, Inseam 34 in, Color Navy, Fits Chest Size 46 in to 48 in, Fits Waist Size 40 in to 42 in, Insulated No, Lining Material Cotton Twill/Polyester, Material 65 Percent Polyester/35 Percent Cotton Twill, Hammer Loop No, Number of Outside Pockets 9, Closure Type Zipper, Fabric Weight 6.5 oz, Standards FNS/PD 96-17 (MIL-C-23141A)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Trucks Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R5-2-24DA (R5-2-24DA)
- 5.11 Holster, Thigh Rig, Unisex, Black (58633)
- BERNE Coverall, Deluxe, Insulated, Large, Regular (I417)
- AZAR DISPLAYS 3.5"W x 3.5"H Angled Sign Holder, PK10 (112738)
- TRU-SPEC Flight Suit, L, 34" Inseam, Sage (2656)
- TRU-SPEC Flight Suit, 2XL, 32" Inseam, Sage (2656)
- TRU-SPEC Flight Suit, M, 34" Inseam, Navy (2651)
- TRU-SPEC Flight Suit, S, 32" Inseam, Black (2653)
- TRU-SPEC Flight Suit, M, 32" Inseam, Black (2653)
- TRU-SPEC Flight Suit, 3XL, 32" Inseam, Black (2653)
- KLEENGUARD Coveralls, 3XL, White (KCC 44336)
- Tru-Spec Workwear