Shop All Coveralls & Overalls
Tru-Spec
Flight Suit, M, 32" Inseam, Black
Mfr # 2653
Zoro # G5921373
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M Regular
- Material 65% Polyester/35% Cotton Twill
- Fabric Weight 6.5 oz
- Inseam 32 in
- Closure Type Zipper
Product Information
- Brand Tru-Spec
- MFR # 2653
- Zoro # G5921373
- UPC # 690104057835
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | M Regular |
Fits Waist Size | 32 in to 34 in |
Fits Chest Size | 38 in to 40 in |
Details
Item | Flight Suit |
Color | Black |
Material | 65% Polyester/35% Cotton Twill |
Fabric Weight | 6.5 oz |
Inseam | 32 in |
Closure Type | Zipper |
Insulated | No |
Gender | Men's |
Lining Material | 65% Polyester/35% Cotton Twill |
Hammer Loop | No |
Number of Outside Pockets | 9 |
Standards | FNS/PD 96-17 (MIL-C-23141A) |
Description
Flight Suit, Men's, M, Inseam 32 in, Color Black, Fits Chest Size 38 in to 40 in, Fits Waist Size 32 in to 34 in, Insulated No, Lining Material Cotton Twill/Polyester, Material 65 Percent Polyester/35 Percent Cotton Twill, Hammer Loop No, Number of Outside Pockets 9, Closure Type Zipper, Fabric Weight 6.5 oz, Standards FNS/PD 96-17 (MIL-C-23141A)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Behind-the-Neck Ear Muffs, 28 dB, Peltor X3, Black (X3B)
- ZING Fuse Holder Lockout, 1/2" L, 1-1/2" W (7692)
- ZING Lean Sign, Lean At Work Improvement, 14X10, 2186 (2186)
- COL-MET Vinyl Sign Cards (PC 11-7)
- TRU-SPEC Flight Suit, M, 32" Inseam, Khaki (2662)
- TRU-SPEC Flight Suit, M, 32" Inseam, Navy (2651)
- TRU-SPEC Flight Suit, M, 32" Inseam, Sage (2656)
- TRU-SPEC Flight Suit, 3XL, 32" Inseam, Khaki (2662)
- TRU-SPEC Flight Suit, L, 32" Inseam, Navy (2651)
- TRU-SPEC Flight Suit, M, 34" Inseam, Sage (2656)
- RED KAP Coverall, Chest 40In., Orange (CT10OR RG 40)
- Tru-Spec Coveralls & Overalls