Shop All Coveralls & Overalls
Tru-Spec
Flight Suit, 2XL, 32" Inseam, Khaki
Mfr # 2662
Zoro # G5935321
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL Regular
- Material 65% Polyester/35% Cotton Twill
- Fabric Weight 6.5 oz
- Inseam 32 in
- Closure Type Zipper
Product Information
- Brand Tru-Spec
- MFR # 2662
- Zoro # G5935321
- UPC # 690104058191
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 2XL Regular |
Fits Chest Size | 50 in to 52 in |
Fits Waist Size | 44 in to 46 in |
Details
Item | Flight Suit |
Color | Khaki |
Material | 65% Polyester/35% Cotton Twill |
Fabric Weight | 6.5 oz |
Inseam | 32 in |
Closure Type | Zipper |
Insulated | No |
Gender | Men's |
Lining Material | 65% Polyester/35% Cotton Twill |
Standards | FNS/PD 96-17 (MIL-C-23141A) |
Number of Outside Pockets | 9 |
Hammer Loop | No |
Description
Flight Suit, Men's, 2XL, Inseam 32 in, Color Khaki, Fits Chest Size 50 in to 52 in, Fits Waist Size 44 in to 46 in, Insulated No, Lining Material Cotton Twill/Polyester, Material 65 Percent Polyester/35 Percent Cotton Twill, Hammer Loop No, Number of Outside Pockets 9, Closure Type Zipper, Fabric Weight 6.5 oz, Standards FNS/PD 96-17 (MIL-C-23141A)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Electrical Panel Hazard Sign, CGA39A (CGA39A)
- GEMTOR Boom Strap (BA-1)
- 3M $YELLOW 3/4" TAPE (3M06652)
- PIP Unlined Unsupported Nitrile Gloves, 15 Mil, Green, L (50-N140G/L)
- TRU-SPEC Flight Suit, M, 32" Inseam, Khaki (2662)
- TRU-SPEC Flight Suit, M, 32" Inseam, Black (2653)
- TRU-SPEC Flight Suit, M, 34" Inseam, Sage (2656)
- TRU-SPEC Flight Suit, XL, 32" Inseam, Khaki (2662)
- TRU-SPEC Flight Suit, 3XL, 32" Inseam, Khaki (2662)
- TRU-SPEC Flight Suit, M, 32" Inseam, Navy (2651)
- INTERNATIONAL ENVIROGUARD Heavy Coverall w Hood, Boot, XL, White, PK25, XL, White (2029)
- Tru-Spec Workwear