Shop All Flame Resistant & Arc Flash Pants
Tru-Spec
Flame Resistant Pants, Navy, 29" to 31"
Mfr # 1442
Zoro # G5368251
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.9 cal/sq cm
- Arc Flash PPE Category 2
- Fits Waist Size 29 in to 31 in
- Material Trade Name 100% Cotton
- Color Navy
Product Information
- Brand Tru-Spec
- MFR # 1442
- Zoro # G5368251
- UPC # 690104483986
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 29 in to 31 in |
Maximum Waist Size | 31 in |
Minimum Waist Size | 29 in |
Tag Size | 31 x 34 |
Details
Item | Flame Resistant Pants |
ATPV Rating | 8.9 cal/sq cm |
Arc Flash PPE Category | 2 |
Material Trade Name | 100% Cotton |
Inseam | 34 in |
Color | Navy |
Fabric Weight | 7.5 oz |
Standards | NFPA 1975, NFPA 2112, NFPA 70E |
Features | Comfort Fit Slider Waistband, Double Reinforced Knee with Built in Knee Pad Pockets, Expandable Back Pockets with Hook and Loop Closure, Extra Deep Front Pockets, TRU-SPEC(R) Original PRYM Snap with YKK(R) Brass Zipper, Two Knife/Accessory Pockets |
Number of Pockets | 8 |
Waist Closure | Snap, Zipper |
Includes Cargo Pocket | No |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7.5 oz, Features Comfort Fit Slider Waistband, Double Reinforced Knee with Built in Knee Pad Pockets, Expandable Back Pockets with Hook and Loop Closure, Extra Deep Front Pockets, TRU-SPEC(R) Original PRYM Snap with YKK(R) Brass Zipper, Two Knife/Accessory Pockets, Inseam 34 in, Flame Resistant Pants, Material Trade Name 100 Percent Cotton, Maximum Waist Size 31 in, Minimum Waist Size 29 in, Number of Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016M/WB/18/FY/S7)
- BRADY Eye Wash Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English (49010)
- HILLMAN English Black Restroom Plaque 9 in. H X 6 in. W, 3PK (844149)
- MSA SAFETY MSA Advantage(TM) Gas Mask, M (10031342)
- TRU-SPEC Flame Resistant Cargo Pants, 31" to 33" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- TRU-SPEC Tactical Shorts, 36" Sz, Waist 35" to 37" (4269)
- TRU-SPEC Flame Resistant Cargo Pants, 29" to 31" (1441)
- TRU-SPEC Tactical Shorts, 32" Sz, Waist 31" to 33" (4269)
- TRU-SPEC Flame Resistant Cargo Pants, 35" to 37" (1441)
- PROPPER Mens Tactical Pant, Coyote, Size 40x32 In (F52525023640X32)
- Tru-Spec Arc Flash and Flame Resistant Clothing