Shop All Flame Resistant & Arc Flash Shirts
Tru-Spec
Flame-Resistant Dress Shirt, Navy, XL
Mfr # 1440
Zoro # G5370327
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.9 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size XL
- Hazard Risk Category (HRC) 2
Product Information
- Brand Tru-Spec
- MFR # 1440
- Zoro # G5370327
- UPC # 690104483351
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Sleeve Length | 37 in |
Sleeve Length Type | Long |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Details
Item | Flame-Resistant Dress Shirt |
ATPV Rating | 8.9 cal/sq cm |
Gender | Men's |
Arc Flash PPE Category | 2 |
Hazard Risk Category (HRC) | 2 |
Color | Navy |
Features | Bi-Swing Maximize Comfort |
Closure Type | Buttons |
Fabric Weight | 7.5 oz |
Number of Pockets | 2 |
Collar Style | Button-Down |
Neck Style | Collar |
Material Trade Name | Cotton |
Pocket Location | Chest |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Navy, Fabric Weight 7.5 oz, Features Bi-Swing Maximize Comfort, Closure Type Buttons, Gender Men's, Flame-Resistant Dress Shirt, Material Trade Name Cotton, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Neck Style Collar, Number of Pockets 2, Pocket Location Chest, Size XL, Sleeve Length 37 in, Sleeve Length Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, A8 Cut Level, Uncoated, XS, 1 PR (74-301)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter C 1 pc, 6PK (840802)
- FLAREALERT LED Road Flare, White LED, Clear Shell (WBP.2)
- MILLER ELECTRIC Half Mask Respirator Kit, S/M, Blue, Gray (ML00997)
- TRU-SPEC Flame-Resistant Crewneck Shirt, Navy, L (1444)
- CARHARTT TW4138 W FR Force Rlxd Fit LS Shirt (104147-437)
- PORTWEST Bizflame Shirt 88/12, L (FR89)
- VF IMAGEWEAR FR Long Sleeve Shirt, Light Blue, 3XL (SLU2LB RG 3XL)
- NATIONAL SAFETY APPAREL DRIFIRE Hi-Vis Work Shirt, Type R, Class 3, XL, Fluorescent Yellow, (DF2-AX3-324LS-HY-XL)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS S)
- ARIAT Flame-Resistant Shirt, Blue, M (10013513)
- Tru-Spec Workwear and Protective Clothing