Shop All Flame Resistant & Arc Flash Shirts
Tru-Spec
Flame-Resistant Dress Shirt, Navy, 4XL
Mfr # 1440
Zoro # G5384607
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.9 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size 4X-Large
- Fits Chest Size 58 in to 60 in
Product Information
- Brand Tru-Spec
- MFR # 1440
- Zoro # G5384607
- UPC # 690104483382
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4X-Large |
Fits Chest Size | 58 in to 60 in |
Sleeve Length | 40 in |
Maximum Chest Size | 60 in |
Minimum Chest Size | 58 in |
Sleeve Length Type | Long |
Details
Item | Flame-Resistant Dress Shirt |
ATPV Rating | 8.9 cal/sq cm |
Gender | Men's |
Arc Flash PPE Category | 2 |
Hazard Risk Category (HRC) | 2 |
Color | Navy |
Features | Bi-Swing Maximize Comfort |
Closure Type | Buttons |
Fabric Weight | 7.5 oz |
Number of Pockets | 2 |
Pocket Location | Chest |
Neck Style | Collar |
Material Trade Name | Cotton |
Collar Style | Button-Down |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Navy, Fabric Weight 7.5 oz, Features Bi-Swing Maximize Comfort, Closure Type Buttons, Gender Men's, Flame-Resistant Dress Shirt, Material Trade Name Cotton, Maximum Chest Size 60 in, Minimum Chest Size 58 in, Neck Style Collar, Number of Pockets 2, Pocket Location Chest, Size 4X-Large, Sleeve Length 40 in, Sleeve Length Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (CMW8200 13W)
- TALON TRAX Boots, Size 8, 13" Height, Black, Plain, PR (29UT83)
- PORTWEST PVC Coated Rain Suit, Med (L440)
- ZING Portable Lockout Kit, Filled, Canvas, Red (7675)
- TRU-SPEC Flame-Resistant Crewneck Shirt, Navy, L (1444)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, L (10031020)
- ARIAT FR Crew Longsleeve Tee, Gray, 2XL (10019015)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Black, M (KH809M)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26LREG)
- ARIAT Flame-Resistant Shirt, Navy, L (10018816)
- PROPPER Tactical Shirt, Coyote, Size XL Long (F531250236XL3)
- Tru-Spec Arc Flash and Flame Resistant Clothing