Shop All Flame Resistant & Arc Flash Shirts
Tru-Spec
Flame-Resistant Crewneck Shirt, Navy, S
Mfr # 1444
Zoro # G5381113
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 1
- ATPV Rating 4.6 cal/sq cm
- Size S
- Fits Chest Size 34 in to 36 in
- Color Navy
Product Information
- Brand Tru-Spec
- MFR # 1444
- Zoro # G5381113
- UPC # 690104483191
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Sleeve Length | 30 in |
Sleeve Length Type | Short |
Minimum Waist Size | 28 in |
Minimum Chest Size | 34 in |
Maximum Chest Size | 36 in |
Maximum Waist Size | 30 in |
Details
Item | Flame-Resistant Crewneck Shirt |
Arc Flash PPE Category | 1 |
ATPV Rating | 4.6 cal/sq cm |
Color | Navy |
Features | Double Needle Hemmed Sleeves, Full Cut Body, Ribbed Collar to Maintain Shape |
Closure Type | Pullover |
Fabric Weight | 5.5 oz |
Standards | NFPA |
Material Trade Name | Modacrylic, Tencel Jersey |
Neck Style | Crew Neck |
Description
ATPV Rating 4.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 5.5 oz, Features Double Needle Hemmed Sleeves, Full Cut Body, Ribbed Collar to Maintain Shape, Closure Type Pullover, Flame-Resistant Crewneck Shirt, Material Trade Name Modacrylic, Tencel Jersey, Maximum Chest Size 36 in, Maximum Waist Size 30 in, Minimum Chest Size 34 in, Minimum Waist Size 28 in, Neck Style Crew Neck, Size S, Sleeve Length 30 in, Sleeve Length Type Short, Standards NFPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Sweatband, Black, Universal (N10SB)
- PIG PIG Quick Deploy Leak Diverter, Clear, 4 lb. (TLS461-CL)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW000 M 060)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 2000 lb., High Density Polyethylene (1620P)
- TRU-SPEC Flame-Resistant Crewneck Shirt, Navy, L (1444)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Black, L (KH809L)
- ARIAT FR Pullover Hoodie, Men's, XL (10032829)
- ARIAT FR Pullover Hoodie, Men's, 3XL (10032829)
- COAXSHER Wildland Fire Shirt, 2XL, Yellow, Button (FC103-XXL)
- MCR SAFETY FR L Sleeve Shirt, 10.6 cal/sq cm, N Blue (LST1NL)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set M (FRTC4B-M)
- Tru-Spec Workwear and Protective Clothing