Shop All Flame Resistant & Arc Flash Shirts
Tru-Spec
Flame-Resistant Crewneck Shirt, Navy, M
Mfr # 1445
Zoro # G5359991
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 4.6 cal/sq cm
- Arc Flash PPE Category 1
- Size M
- Fits Chest Size 38 in to 40 in
- Color Navy
Product Information
- Brand Tru-Spec
- MFR # 1445
- Zoro # G5359991
- UPC # 690104483269
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Sleeve Length | 35 in |
Maximum Waist Size | 34 in |
Maximum Chest Size | 40 in |
Minimum Waist Size | 32 in |
Minimum Chest Size | 38 in |
Sleeve Length Type | Long |
Details
Item | Flame-Resistant Crewneck Shirt |
ATPV Rating | 4.6 cal/sq cm |
Arc Flash PPE Category | 1 |
Color | Navy |
Features | Double Needle Hemmed Sleeves, Full Cut Body, Ribbed Collar to Maintain Shape |
Closure Type | Pullover |
Fabric Weight | 5.5 oz |
Standards | NFPA |
Material Trade Name | Modacrylic, Tencel Jersey |
Neck Style | Crew Neck |
Description
ATPV Rating 4.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 5.5 oz, Features Double Needle Hemmed Sleeves, Full Cut Body, Ribbed Collar to Maintain Shape, Closure Type Pullover, Flame-Resistant Crewneck Shirt, Material Trade Name Modacrylic, Tencel Jersey, Maximum Chest Size 40 in, Maximum Waist Size 34 in, Minimum Chest Size 38 in, Minimum Waist Size 32 in, Neck Style Crew Neck, Size M, Sleeve Length 35 in, Sleeve Length Type Long, Standards NFPA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Winter Cut Resistant Lined Double Latex Palm Dip, Size XL (10) (99-9-301-10)
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (DFK300 LARGE)
- BRADY Label, White/Translucent, Labels/Roll: 100 (PTL-64-427)
- BRADY Label, 1 1/2 in W, Black; White (M6-30-423-INSP)
- TRU-SPEC Flame-Resistant Crewneck Shirt, Navy, L (1444)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1001L)
- ARIAT Flame-Resistant Shirt, Navy, XL (10019062)
- RADWEAR USA Radwear USA SV97E Custom Modacrylic Mesh FR Class 2 Vest (SV97E-2VGM-M)
- ARIAT Flame-Resistant Shirt, Navy, L (10018816)
- MCR SAFETY Flame-Resistant Collared Shirt, 3XL Size (SBS1002X3)
- MUTUAL INDUSTRIES Flame Retardant Vest, Orange Large (89800-0-103)
- Tru-Spec Workwear and Protective Clothing