Shop All Flame Resistant & Arc Flash Shirts
Tru-Spec
Flame-Resistant Crewneck Shirt, Navy, 3XL
Mfr # 1445
Zoro # G5378709
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 4.6 cal/sq cm
- Arc Flash PPE Category 1
- Size 3X-Large
- Fits Chest Size 54 in to 56 in
- Color Navy
Product Information
- Brand Tru-Spec
- MFR # 1445
- Zoro # G5378709
- UPC # 690104483306
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3X-Large |
Fits Chest Size | 54 in to 56 in |
Sleeve Length | 39 in |
Minimum Waist Size | 48 in |
Maximum Chest Size | 56 in |
Maximum Waist Size | 50 in |
Minimum Chest Size | 54 in |
Sleeve Length Type | Long |
Details
Item | Flame-Resistant Crewneck Shirt |
ATPV Rating | 4.6 cal/sq cm |
Arc Flash PPE Category | 1 |
Color | Navy |
Features | Double Needle Hemmed Sleeves, Full Cut Body, Ribbed Collar to Maintain Shape |
Closure Type | Pullover |
Fabric Weight | 5.5 oz |
Standards | NFPA |
Material Trade Name | Modacrylic, Tencel Jersey |
Neck Style | Crew Neck |
Description
ATPV Rating 4.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 5.5 oz, Features Double Needle Hemmed Sleeves, Full Cut Body, Ribbed Collar to Maintain Shape, Closure Type Pullover, Flame-Resistant Crewneck Shirt, Material Trade Name Modacrylic, Tencel Jersey, Maximum Chest Size 56 in, Maximum Waist Size 50 in, Minimum Chest Size 54 in, Minimum Waist Size 48 in, Neck Style Crew Neck, Size 3X-Large, Sleeve Length 39 in, Sleeve Length Type Long, Standards NFPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Full Body Harness, XL, Polyester (7086BXL)
- MCR SAFETY Safety Glasses, Amber Scratch-Resistant (KD114AF)
- ERB SAFETY Safety Vest, Contrasting, Mesh, Class 3, S683P, Hi-Viz Lime, 2XL (62139)
- RED KAP Mens Zip Smock, XL (KP44NV SS XL)
- TRU-SPEC Flame-Resistant Crewneck Shirt, Navy, L (1444)
- ARIAT FR Pullover Hoodie, Men's, 3XL (10032830)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-XL)
- ARIAT FR Crew Longsleeve Tee, Navy, 3XL (10022327)
- PROPPER Tactical Shirt, LAPD Navy, Size XL Long (F531250450XL3)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 2XL (FRS160-DNY XXL REG)
- MCR SAFETY FR Long Sleeve Shirt, 9.6 cal/sq cm, Gray (H1GL)
- Tru-Spec Workwear and Protective Clothing