Shop All Work Shirts
Tru-Spec
Concealed Holster Shirt, XL, Regular, Black
Mfr # 1226
Zoro # G6258119
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 15% Spandex, 85% Polyester
- Fits Chest Size 46 in to 48 in
- Fabric Weight 6 oz
- Pockets 2
Product Information
- Brand Tru-Spec
- MFR # 1226
- Zoro # G6258119
- UPC # 690104358192
- Country of Origin Indonesia
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Sleeve Length | Long Sleeve |
Neck Size | 15-1/2 in |
Details
Item | Concealed Holster Shirt |
Color | Black |
Material | 15% Spandex, 85% Polyester |
Fabric Weight | 6 oz |
Pockets | 2 |
Closure Type | Pullover |
Type | Regular |
Style | Concealed Holster Shirt |
Description
Concealed Holster Shirt, Size XL, Color Black, Material 85 Percent Polyester, 15 Percent Spandex, Length NA, Fits Chest Size 46 In. to 48 In., Sleeve Length Long Sleeve, Neck Size 15-1/2 In., Closure Type Pullover, Fabric Polyester/Spandex, Pockets 2, Fabric Weight 6 oz., Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Lime High Viz Rain Pants, X-Large (739C-E XL)
- BRADY White Tedlar(R) Wire Marker, THT-29-437-10 (THT-29-437-10)
- COMPASS LED Exit Sign/Emergency Light Combo, Red/Green, Remote Capacity, CCRGRCB (CCRGRCB)
- 5S SUPPLIES VinylStripe 5S T's Square Yellow, 25PK (VST-SQUARE-YELLOW)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- 5.11 Performance Polo, SS, Black, XL (71049)
- CARHARTT Short Sleeve Henley, Navy, 2XL (K84-NVY XXL REG)
- DICKIES Long Slv Indstrl Shirt, Poplin, Khaki, XLT (L535DS TL XL)
- VERTX Mens Tactical Polo, Black, Shrt Sleeve, 2XL (VTX4000BKP)
- Tru-Spec Workwear