Shop All Work Shirts
Tru-Spec
Concealed Holster Shirt, L, Regular, Black
Mfr # 1226
Zoro # G6279688
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 15% Spandex, 85% Polyester
- Fits Chest Size 42 in to 44 in
- Fabric Weight 6 oz
- Pockets 2
Product Information
- Brand Tru-Spec
- MFR # 1226
- Zoro # G6279688
- UPC # 690104358185
- Country of Origin Indonesia
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | Long Sleeve |
Neck Size | 14-3/4 in |
Details
Item | Concealed Holster Shirt |
Color | Black |
Material | 15% Spandex, 85% Polyester |
Fabric Weight | 6 oz |
Pockets | 2 |
Features | Designed to Conceal Carry Small to Medium Frame Handguns but Will Accommodate Most Full Size; Securely Stows Handgun, Magazines, Electronics or Even Small Medical Equipment; Pocket On Each Side to Accommodate Right or Left Handed Individuals; Dense Outer Mesh Layer Obscures Profile of Handgun; To Reduce Sagging, the Weight of the Concealed Handgun is Supported Evenly Across the body of the shirt; Tru-Dri Moisture Wicking Technology; Anti-microbial; Flat Lock Seams Reduce Friction and Prevent Chafing |
Gender | Men's |
Closure Type | Pullover |
Type | Regular |
Style | Concealed Holster Shirt |
Description
Concealed Holster Shirt, Size L, Color Black, Material 85 Percent Polyester, 15 Percent Spandex, Length NA, Fits Chest Size 42 In. to 44 In., Sleeve Length Long Sleeve, Neck Size 14-3/4 In., Closure Type Pullover, Fabric Polyester/Spandex, Pockets 2, Fabric Weight 6 oz., Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Size 10 Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- SALISBURY Electrical Gloves, Class 00, Sz 9-1/2, PR (E0014R/9H)
- RED KAP Mens Ss Navy Work Shirt No Pkts, XL (SP26NV SS XL)
- AZAR DISPLAYS 3.5"W x 2.25"H Curved Metal Frame (300884)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- 5.11 Short Sleeve Utility Polo, L, Range Red (41180)
- CARHARTT T-Shirt, Heather Gray, XL (K87-HGY XLG TLL)
- CUMMINS Unisex T-Shirt Short Sleeve Black Cotton Pocket Tee - 3XL (CMN4750)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, 2XLT (WL50DN TL 2XL)
- Tru-Spec Work Shirts