Shop All Work Shirts
Tru-Spec
Concealed Holster Shirt, L, Black
Mfr # 1226
Zoro # G4425692
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Pullover
- Color Black
- Fabric Weight 6 oz
- Material 15% Spandex, 85% Polyester
- Pockets 0
Product Information
- Brand Tru-Spec
- MFR # 1226
- Zoro # G4425692
- UPC # 690104358185
- Country of Origin Indonesia
- Category Work Shirts
Dimensions
Size | L |
Sleeve Length | Short Sleeve |
Details
Item | Concealed Holster Shirt |
Closure Type | Pullover |
Color | Black |
Fabric Weight | 6 oz |
Material | 15% Spandex, 85% Polyester |
Pockets | 0 |
Features | Antimicrobial, Dense Outer Mesh Layer Obscures Profile of Handgun, Designed to Conceal Carry Small to Medium Frame Handguns But Will Accommodate Most Full Size, Flat Lock Seams Reduce Friction and Prevent Chafing, Pocket On Each Side to Accommodate Right or Left Handed Individuals, Tru-Dri Moisture Wicking Technology |
Gender | Men's |
Type | Regular |
Style | Concealed Holster Shirt |
Description
Concealed Holster Shirt, Size L, Color Black, Material 85 Percent Polyester, 15 Percent Spandex, Sleeve Length Short Sleeve, Closure Type Pullover, Fabric Polyester/Spandex, Pockets 0, Fabric Weight 6 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Roofer's Fall Protection Kit, Size: Universal (FS126-E)
- UNIMED Econo Emergency Spill Kit, 7 Pieces, 9 x 12 (KITBMW)
- ACCUFORM Accuform Gauge Marking Decal, 2in, 15/Sheet, Red (GML102RD)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- DICKIES Short Sleeve T-Shirt, Cotton, Hthr Gry, L (WS50HG RG L)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XXL (SC40OR SS XXL)
- DICKIES Short Sleeve Polo, Smoke Black, 2XL (LS66SB RG 2XL)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Yellow (1510034-555)
- Tru-Spec Workwear and Protective Clothing