Shop All Work Shirts
Tru-Spec
Concealed Holster Shirt, 2XL, Black
Mfr # 1226
Zoro # G6274289
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 15% Spandex, 85% Polyester
- Fits Chest Size 50 in to 52 in
- Fabric Weight 6 oz
- Pockets 2
Product Information
- Brand Tru-Spec
- MFR # 1226
- Zoro # G6274289
- UPC # 690104358208
- Country of Origin Indonesia
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Neck Size | 16-1/4 in |
Sleeve Length | Long Sleeve |
Details
Item | Concealed Holster Shirt |
Color | Black |
Material | 15% Spandex, 85% Polyester |
Fabric Weight | 6 oz |
Pockets | 2 |
Closure Type | Pullover |
Type | Regular |
Style | Concealed Holster Shirt |
Description
Concealed Holster Shirt, Size 2XL, Color Black, Material 85 Percent Polyester, 15 Percent Spandex, Length NA, Fits Chest Size 50 In. to 52 In., Sleeve Length Long Sleeve, Neck Size 16-1/4 In., Closure Type Pullover, Fabric Polyester/Spandex, Pockets 2, Fabric Weight 6 oz., Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue, L, PR (11-920)
- BRIGHTON-BEST Ironclad HW4-05-XL Heatworx 450 Heat Resistant Gloves, 1 Pair, Black, XL (HW4-05-XL)
- EPSON Label Cartridge, White on Red, Labels/Roll: Continuous (224WRPX)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, L, PR (SKC4FN-04-L)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- GILDAN BRANDED APPAREL SRL 2PK XL GRN SS T Shirt (1297048)
- RADWEAR Shirt S-Sleeve Nonrated Grn M (ST11-NPGS-M)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- 5.11 Taclite Pro Shirt, TDU Khaki, XL (72175)
- Tru-Spec Workwear and Protective Clothing