Shop All Work Pants and Shorts
Tru-Spec
BDU Trouser, S, Woodland Digital
Mfr # 1370
Zoro # G4416951
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Size S
- Fabric Weight 6.5 oz
- Fits Waist Size 28 in to 30 in
- Pockets 6
Product Information
- Brand Tru-Spec
- MFR # 1370
- Zoro # G4416951
- UPC # 690104452319
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | S |
Fits Waist Size | 28 in to 30 in |
Details
Item | BDU Trouser |
Color | Woodland Digital |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | Long |
Fabric Weight | 6.5 oz |
Pockets | 6 |
Garment Style | Pants |
Closure Type | Melamine Buttons |
Description
BDU Trouser, Size S, Woodland Digital, Fits Waist Size 28 In. to 30 In., Garment Style Pants, Inseam Long, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE Osborn 1 Aluminum Alloy Lockout Hasp (OG-80-2)
- UNCOMMON THREADS Adjustable 3-Pocket Bib Apron Silver (3011-2100)
- HONEYWELL NORTH Backpack Filter Holder (BP1002)
- BRADY Ear Plug Dispenser, Univ, Holds 100-150 PR (EPD)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- 5.11 Stryke Pants, 36 x 34 In, Dark Navy (74369)
- Tru-Spec Workwear and Protective Clothing