Shop All Work Pants and Shorts
Tru-Spec
BDU Trouser, M, Urban Digital
Mfr # 1372
Zoro # G4417128
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Size M
- Fabric Weight 6.5 oz
- Fits Waist Size 32 in to 34 in
- Garment Style Pants
Product Information
- Brand Tru-Spec
- MFR # 1372
- Zoro # G4417128
- UPC # 690104452654
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | M |
Fits Waist Size | 32 in to 34 in |
Details
Item | BDU Trouser |
Color | Urban Digital |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | Regular |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Pockets | 6 |
Closure Type | Melamine Buttons |
Description
BDU Trouser, Size M, Urban Digital, Fits Waist Size 32 In. to 34 In., Garment Style Pants, Inseam Regular, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, S, Polyester (1161556)
- DANNER Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- WINTER WALKING Low-Pro Heel Traction Ice Cleat (JD310-L)
- HEXARMOR Safety Gloves, PR (4069-M (8))
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC BDU Shorts, 6.5 oz., Waist 40" to 42" (4258)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- DICKIES Work Pants, Dark Navy, 32 in. Waist Size (LP65DN 32 32)
- Tru-Spec Work Pants and Shorts