Shop All Work Pants and Shorts
Tru-Spec
BDU Trouser, M, OD Green
Mfr # 1318
Zoro # G4416017
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Size M
- Fabric Weight 6.5 oz
- Fits Waist Size 32 in to 34 in
- Garment Style Pants
Product Information
- Brand Tru-Spec
- MFR # 1318
- Zoro # G4416017
- UPC # 690104022147
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | M |
Fits Waist Size | 32 in to 34 in |
Details
Item | BDU Trouser |
Color | OD Green |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | Long |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Pockets | 6 |
Features | Drawstring, Button Fly Closure, Interior Pocket |
Closure Type | Melamine Buttons |
Description
BDU Trouser, Size M, OD Green, Fits Waist Size 32 In. to 34 In., Garment Style Pants, Inseam Long, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F53)
- GUARDIAN EQUIPMENT Alarm, Rs, 1/2, Assy (AP285-615)
- ISA Overshoes, LG, Yllw, Resists Bioburden, PK50 (SYBF400L)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC Mens Tactical Pants, 58" x 37", Black (1024)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- 5.11 Taclite EMS Pants, R/12, Black (64369)
- Tru-Spec Work Pants and Shorts