Shop All Work Pants and Shorts
Tru-Spec
BDU Trouser, M, Navy
Mfr # 1577
Zoro # G4417441
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Cotton Ripstop
- Size M
- Fabric Weight 6.5 oz
- Fits Waist Size 32 in to 34 in
- Garment Style Pants
Product Information
- Brand Tru-Spec
- MFR # 1577
- Zoro # G4417441
- UPC # 690104033921
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | M |
Fits Waist Size | 32 in to 34 in |
Details
Item | BDU Trouser |
Color | Navy |
Material | 100% Cotton Ripstop |
Inseam | Regular |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Pockets | 6 |
Closure Type | Melamine Buttons |
Description
BDU Trouser, Size M, Navy, Fits Waist Size 32 In. to 34 In., Garment Style Pants, Inseam Regular, Material 100 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 5 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X3X5BK)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 3/4"W, Black on Clear (TZE141)
- LITTLE GIANT Gas Cylinder Storage Unit, 4 to 6 Cap (GSU-36W-40H)
- DIXON Poly Fire Hose, AL NST 2-1/2", 50ft., 500lb (A525-50RAF)
- TRU-SPEC BDU Trouser, M, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- TRU-SPEC BDU Trouser, L, Black (1523)
- PORTWEST Cargo Pants, 36 (C701)
- Tru-Spec Workwear