Shop All Work Pants and Shorts
Tru-Spec
BDU Trouser, M, Black
Mfr # 1523
Zoro # G4417922
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Ripstop
- Size M
- Fabric Weight 6.5 oz
- Fits Waist Size 32 in to 34 in
- Garment Style Pants
Product Information
- Brand Tru-Spec
- MFR # 1523
- Zoro # G4417922
- UPC # 690104031804
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | M |
Fits Waist Size | 32 in to 34 in |
Details
Item | BDU Trouser |
Color | Black |
Material | 100% Cotton Ripstop |
Inseam | Short |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Pockets | 6 |
Closure Type | Melamine Buttons |
Description
BDU Trouser, Size M, Black, Fits Waist Size 32 In. to 34 In., Garment Style Pants, Inseam Short, Material 100 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Electrical Gloves, Class 2, Yellow, Sz11, PR (CLASS 2 Y 16)
- WEARWELL Black Weldsafe Ultrasoft Mat, 3 ft. W x 7 ft. L, 7/8" Thick (447.78X3X7BK)
- PIP Kut-Gard Kevlar Sleeves, Two Ply (10-KS14TO)
- OCCUNOMIX Large Men's Sweatshirt, Yellow (LUX-SWTL-YL)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- 5.11 TCLT PDU B-CL Pants, Size 42", Brown (74371)
- Tru-Spec Work Pants and Shorts