Shop All Work Pants and Shorts
Tru-Spec
BDU Trouser, L, Vietnam Tiger Stripe
Mfr # 1593
Zoro # G4419182
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Ripstop
- Size L
- Fabric Weight 6.5 oz
- Fits Waist Size 36 in to 38 in
- Garment Style Pants
Product Information
- Brand Tru-Spec
- MFR # 1593
- Zoro # G4419182
- UPC # 690104035260
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | L |
Fits Waist Size | 36 in to 38 in |
Details
Item | BDU Trouser |
Color | Vietnam Tiger Stripe |
Material | 100% Cotton Ripstop |
Inseam | Long |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Pockets | 6 |
Closure Type | Melamine Buttons |
Description
BDU Trouser, Size L, Vietnam Tiger Stripe, Fits Waist Size 36 In. to 38 In., Garment Style Pants, Inseam Long, Material 100 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Wraparound Anti-Fog (S2015AF-BLU)
- EDWARDS CHIME SINGLE STROKE 120V-AC HORNS, SIRENS AND BUZZER (338-N5)
- PIP Nitrile Foam Coated Gloves, ATG, M, PK12 (34-800/M)
- RUST-OLEUM Anti-Slip Stair Nosing, 32in W, Fiberglass (292482)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC BDU Shorts, 6.5 oz., Waist 40" to 42" (4258)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 30x30 (LU20RB 30 30)
- Tru-Spec Workwear and Protective Clothing