Shop All Work Pants and Shorts
Tru-Spec
BDU Trouser, 5XL, Navy
Mfr # 1335
Zoro # G4415533
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Size 5XL
- Inseam Regular
- Fabric Weight 6.5 oz
- Fits Waist Size 56 in to 58 in
Product Information
- Brand Tru-Spec
- MFR # 1335
- Zoro # G4415533
- UPC # 690104023786
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 5XL |
Fits Waist Size | 56 in to 58 in |
Details
Item | BDU Trouser |
Color | Navy |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | Regular |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Pockets | 6 |
Closure Type | Melamine Buttons |
Description
BDU Trouser, Size 5XL, Navy, Fits Waist Size 56 In. to 58 In., Garment Style Pants, Inseam Regular, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, No Smoking Open Flames Sparks Bilingual, 24in X 18in Rigid Plastic, 18" W, 24" L, Spanish (OS-DS-P-1824-VS-1492)
- DYMO Label Tape, Black/White, Labels/Roll: 800 (1933084)
- 3M SCOTT Industrial SCBA, Nylon Harness, 2216 psi (IND112013106101)
- NOTRAX Antifatigue Mat, 4 Ft W x 6 Ft L, 5/8 In Thick (T18S0046BL)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC BDU Trouser, M, Black (1523)
- 5.11 Stryke Pants, 40, Tundra (74369)
- Tru-Spec Work Pants and Shorts