Shop All Work Pants and Shorts
Tru-Spec
BDU Shorts, Khaki, Waist 36" to 38"
Mfr # 4253
Zoro # G5385821
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Ripstop
- Inseam 10 in
- Fabric Weight 6.5 oz
- Fits Waist Size 36 in to 38 in
- Pockets 6
Product Information
- Brand Tru-Spec
- MFR # 4253
- Zoro # G5385821
- UPC # 690104445649
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | L |
Fits Waist Size | 36 in to 38 in |
Details
Item | BDU Shorts |
Color | Khaki |
Material | 100% Cotton Ripstop |
Inseam | 10 in |
Fabric Weight | 6.5 oz |
Pockets | 6 |
Number of Outside Pockets | 6 |
Closure Type | YKK Zipper |
Garment Style | BDU Shorts |
Includes Hammer Loop | No |
Description
BDU Short, Size L, Fits Waist Size 36 In. to 38 In., Inseam 10 In., Color Khaki, Material 100 Percent Cotton Ripstop, Pockets 6, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, 3XL, White, PK30 (32KF61)
- BRADY Confined Space Permit Center, 15 3/4 in Height, 23 1/2 in Width (PC1)
- SCHNEIDER ELECTRIC Marking strip, Linergy TR, clip in type, 5mm, printed characters 11 to 20, printed horizontal, white, Set of 10 (NSYTRAB520)
- MICRO-TOUCH NITRILE Nitrile Exam Gloves, Nitrile, Powder-Free, S, 200 PK, Blue (6034301)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, 32" x 30", Black (1024)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- PORTWEST Mesh Over Pants, XL (US386)
- Tru-Spec Work Pants and Shorts