Shop All Work Pants and Shorts
Tru-Spec
BDU Shorts, 6.5 oz., Waist 40" to 42"
Mfr # 4259
Zoro # G5380547
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Ripstop
- Inseam 10 in
- Fabric Weight 6.5 oz
- Fits Waist Size 40 in to 42 in
- Closure Type YKK Zipper
Product Information
- Brand Tru-Spec
- MFR # 4259
- Zoro # G5380547
- UPC # 690104445908
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | Xl |
Fits Waist Size | 40 in to 42 in |
Details
Item | BDU Shorts |
Color | Original Desert Tiger Stripe |
Material | 100% Cotton Ripstop |
Inseam | 10 in |
Fabric Weight | 6.5 oz |
Closure Type | YKK Zipper |
Number of Outside Pockets | 6 |
Pockets | 6 |
Garment Style | BDU Shorts |
Includes Hammer Loop | No |
Description
BDU Short, Size XL, Fits Waist Size 40 In. to 42 In., Inseam 10 In., Color Desert Tiger Stripe, Material 100 Percent Cotton Ripstop, Pockets 6, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 9-1/2 Women's Logger Boot Steel Work Boot, Brown (CA1421)
- BRADY Lockout Valve Base, Fits Sz Up to 1.6 W (50899)
- LYLE Speed Limit 5 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R2-1-5-18HA (R2-1-5-18HA)
- BRADLEY Safety Shower, Floor Mount (S19-110)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- 5.11 Apex Pants, Size 36", Volcanic (74434)
- Tru-Spec Workwear