Shop All Work Jackets & Coats
Tru-Spec
BDU Coat, Vietnam Tiger Stripe, L, Regular
Mfr # 1590
Zoro # G4415089
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Ripstop
- Fabric Weight 6.5 oz
- Length 31 in
- Number of Pockets 4
- Binding Melamine Buttons
Product Information
- Brand Tru-Spec
- MFR # 1590
- Zoro # G4415089
- UPC # 690104034867
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | L |
Length | 31 in |
Sleeve Length | 24-1/2 in |
Fits Chest Size | 42 in to 44 in |
Details
Item | BDU Coat |
Color | Vietnam Tiger Stripe |
Material | 100% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Number of Pockets | 4 |
Binding | Melamine Buttons |
Garment Style | Jacket |
Type | Regular |
Description
BDU Coat, Size L, Color Vietnam Tiger Stripe, Material 100 Percent Cotton Ripstop, Fits Chest Size 42 In. to 44 In., Length 31 In., Sleeve Length 24-1/2 In., Garment Style Jacket, Fabric Weight 6.5 oz., Binding Melamine Buttons, Pockets 4, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Red, 3"H, PK6 (411KAS6RED)
- VIKING Open Road Safety Jkt Green (D6323JG-XXXXL)
- C.H. HANSON Number Set, 1/8 In. H, Steel (26601)
- CONDOR OUTDOOR PRODUCTS RS CUMMERBUND RETRO KIT, COYOTE BROWN (221239-498)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TOUGH DUCK Hooded Duck Bomber Jacket, Black, L (WJ301)
- Tru-Spec Workwear