Shop All Work Jackets & Coats
Tru-Spec
BDU Coat, Navy, L, Regular
Mfr # 1586
Zoro # G4426523
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Ripstop
- Fabric Weight 6.5 oz
- Length 31 in
- Number of Pockets 4
- Type Regular
Product Information
- Brand Tru-Spec
- MFR # 1586
- Zoro # G4426523
- UPC # 690104034409
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | L |
Length | 31 in |
Sleeve Length | 24-1/2 in |
Fits Chest Size | 42 in to 44 in |
Details
Item | BDU Coat |
Color | Navy |
Material | 100% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Number of Pockets | 4 |
Type | Regular |
Garment Style | Jacket |
Binding | Melamine Buttons |
Description
BDU Coat, Size L, Color Navy, Material 100 Percent Cotton Ripstop, Fits Chest Size 42 In. to 44 In., Length 31 In., Sleeve Length 24-1/2 In., Garment Style Jacket, Fabric Weight 6.5 oz., Binding Melamine Buttons, Pockets 4, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Driveway Marker, Amber, PK12 (DMD80048A)
- ZORO SELECT Overboots, Mens, L, PULLON, Yllw, Latex, PR (4T266)
- RADIANS Radians Rad-Sequel RSx(TM) Bi-Focal (RSB-420)
- ZORO SELECT Channelizer Drum Base, Recycled rubber, 2 in H, 22 in L, 22 in W, Black (03-732)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- BERNE Vest, Duck Workmans, Quilt Lined, 5XL, Reg (V812)
- Tru-Spec Work Jackets & Coats