Shop All Work Jackets & Coats
Tru-Spec
BDU Coat, Desert Tiger Stripe, XL, Regular
Mfr # 1596
Zoro # G4426733
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Ripstop
- Fabric Weight 6.5 oz
- Length 31 1/2 in
- Number of Pockets 4
- Fits Chest Size 46 in to 48 in
Product Information
- Brand Tru-Spec
- MFR # 1596
- Zoro # G4426733
- UPC # 690104035406
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Length | 31 1/2 in |
Fits Chest Size | 46 in to 48 in |
Sleeve Length | 25 in |
Details
Item | BDU Coat |
Color | Desert Tiger Stripe |
Material | 100% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Number of Pockets | 4 |
Binding | Melamine Buttons |
Garment Style | Jacket |
Type | Regular |
Description
BDU Coat, Size XL, Color Desert Tiger Stripe, Material 100 Percent Cotton Ripstop, Fits Chest Size 46 In. to 48 In., Length 31-1/2 In., Sleeve Length 25 In., Garment Style Jacket, Fabric Weight 6.5 oz., Binding Melamine Buttons, Pockets 4, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELWORKS PX Black Ink/Translucent Matte Tape, 3/4" W (218BTMPX)
- KISHIGO 2X-3X, Lime, Class 3, Storm Cover Rainwear Pant (RWP102-2X-3X)
- CONDOR Knit Glove, Poly/Cotton, L, PR (5AM23)
- FIRST ALERT Wireless Interconnect Battery-Powered Photoelectric Smoke and Carbon Monoxide Detector (1048446)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size M Tall (J140-BLK MED TLL)
- Tru-Spec Work Jackets & Coats