Shop All Work Jackets & Coats
Tru-Spec
BDU Coat, Desert Tiger Stripe, XL, Long
Mfr # 1596
Zoro # G4427007
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Ripstop
- Fabric Weight 6.5 oz
- Length 33 in
- Number of Pockets 4
- Binding Melamine Buttons
Product Information
- Brand Tru-Spec
- MFR # 1596
- Zoro # G4427007
- UPC # 690104035543
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | XL Long |
Length | 33 in |
Fits Chest Size | 46 in to 48 in |
Sleeve Length | 26 in |
Details
Item | BDU Coat |
Color | Desert Tiger Stripe |
Material | 100% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Number of Pockets | 4 |
Binding | Melamine Buttons |
Garment Style | Jacket |
Type | Long |
Description
BDU Coat, Size XL, Color Desert Tiger Stripe, Material 100 Percent Cotton Ripstop, Fits Chest Size 46 In. to 48 In., Length 33 In., Sleeve Length 26 In., Garment Style Jacket, Fabric Weight 6.5 oz., Binding Melamine Buttons, Pockets 4, Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Pant, Breathable Waterproof, L, Black (P27113)
- TINGLEY Workbrutes Overboots, Mens, S, Button Tab, Black, PVC, PR (35121)
- RADIANS Polarized Safety Glasses, Smoke POL Uncoated (VG1-P)
- BDG NBR Coated 18 ga. HPPE, Large (99-1-9641-9)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size L (J140-BRN LRG REG)
- Tru-Spec Workwear and Protective Clothing