Shop All Work Jackets & Coats
Tru-Spec
BDU Coat, Desert Tiger Stripe, M, Regular
Mfr # 1596
Zoro # G4426751
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Ripstop
- Fabric Weight 6.5 oz
- Length 30 1/2 in
- Number of Pockets 4
- Type Regular
Product Information
- Brand Tru-Spec
- MFR # 1596
- Zoro # G4426751
- UPC # 690104035369
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | M |
Length | 30 1/2 in |
Sleeve Length | 24 in |
Fits Chest Size | 38 in to 40 in |
Details
Item | BDU Coat |
Color | Desert Tiger Stripe |
Material | 100% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Number of Pockets | 4 |
Type | Regular |
Garment Style | Jacket |
Binding | Melamine Buttons |
Description
BDU Coat, Size M, Color Desert Tiger Stripe, Material 100 Percent Cotton Ripstop, Fits Chest Size 38 In. to 40 In., Length 30-1/2 In., Sleeve Length 24 In., Garment Style Jacket, Fabric Weight 6.5 oz., Binding Melamine Buttons, Pockets 4, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, M, 1 PR (4045-M (8))
- SIGNMISSION Public Safety Sign-Shelter In Place, Heavy Duty, 7" H, A-1218-25544 (A-1218-25544)
- MCR SAFETY Select Cowhide Brown Split Back, S, PK12 (3204S)
- ERB SAFETY Doo Rag, Coolerz PVA, C302, Hi-Viz Lime and Blue (21582)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- Tru-Spec Workwear and Protective Clothing