Shop All Work Jackets & Coats
Tru-Spec
BDU Coat, Charcoal Gray, L, Regular
Mfr # 1306
Zoro # G4426103
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Fabric Weight 6.5 oz
- Length 31 in
- Number of Pockets 4
- Type Regular
Product Information
- Brand Tru-Spec
- MFR # 1306
- Zoro # G4426103
- UPC # 690104019901
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | L |
Length | 31 in |
Sleeve Length | 24-1/2 in |
Fits Chest Size | 42 in to 44 in |
Details
Item | BDU Coat |
Color | Charcoal Gray |
Material | 65% Polyester/35% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Number of Pockets | 4 |
Type | Regular |
Garment Style | Jacket |
Binding | Melamine Buttons |
Description
BDU Coat, Size L, Color Charcoal Gray, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fits Chest Size 42 In. to 44 In., Length 31 In., Sleeve Length 24-1/2 In., Garment Style Jacket, Fabric Weight 6.5 oz., Binding Melamine Buttons, Pockets 4, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (LA132G/11)
- ZORO SELECT Lockout Padlock, KD, Green, 2"H, PK6 (48JR95)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (980WRS-Z7/6FT)
- MCR SAFETY Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, S (9690S)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Parka, 3 in 1, XL, Regular, Black (2410)
- BERNE Chore Coat, Original, Small, Regular (CH416)
- Tru-Spec Workwear and Protective Clothing