Shop All Tool Bags, Backpacks & Totes
Tru-Spec
Backpack, Backpack, Coyote, 1050D Nylon
Mfr # 4807
Zoro # G6531292
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Backpack
- Color Coyote
- Material 1050D Nylon
- Features Attached Rain Fly Stows In Bottom, Covered Centered Hydration Tube/Earphone Pass Through, Hydration Sleeve and Key Chain Holder, Mesh Water Bottle/Utility Pouches, Padded Air Mesh Back Panel, Reinforced Grab and Go Carry Handle, Shoulder Straps
- Size 18-1/2 in H x 8 in L x 13 in W
Product Information
- Brand Tru-Spec
- MFR # 4807
- Zoro # G6531292
- UPC # 690104419121
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Size | 18-1/2 in H x 8 in L x 13 in W |
size | 18-1/2" H x 8" L x 13" W |
Chest Size (In.) | One Size Fits All |
Length (In.) | 18 1/2 in |
Length | 8" |
Height | 18-1/2" |
Width (In.) | 13 in |
Width | 13" |
Details
Item | Backpack |
Tool Storage Type Included | Backpack |
Color | Coyote |
Material | 1050D Nylon |
Features | Attached Rain Fly Stows In Bottom, Covered Centered Hydration Tube/Earphone Pass Through, Hydration Sleeve and Key Chain Holder, Mesh Water Bottle/Utility Pouches, Padded Air Mesh Back Panel, Reinforced Grab and Go Carry Handle, Shoulder Straps |
Number of Pockets (Outside) | 6 |
Closure Type | zipper |
Fits | Accessories, Clothing, Magazines, Survival Gear, Tactical Gear |
Closure | Zipper |
Type | Tactical |
For Use With | Military / Fire / EMS/ LE |
Holds | 2,196 cu in |
Number of Pockets (Inside) | 4 |
Description
Backpack, Tactical, Size 18-1/2 In. H x 8 In. L x 13 In. W, Color Coyote, Material Polyester, Chest Size (In.) One Size Fits All, Length (In.) 18-1/2, Width (In.) 13, Number of Pockets (Inside) 4, Number of Pockets (Outside) 6, Zipper Closure, Fits Accessories, Clothing, Survival Gear, Magazines, Tactical Gear, For Use With Military / Fire / EMS/ LE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless PVC Shear Kit, 12.0V (2470-21, 48-11-2420)
- PRIME-LINE Prime Line SCU 9243 3.25 in. White Textured Round Rigid Vinyl Wall Protector Bumper; Pack Of 12 (649325)
- S & W MANUFACTURING Knurled Non Lck Knob, 316SS, Ns P, 1/4-20" (SKNL-1-316)
- WESTWARD Painters Tool, Stiff, 2-1/2", Brass (13A707)
- TRU-SPEC Backpack, Backpack, Light Gray, 1050D Nylon (4921)
- TRU-SPEC Backpack, Backpack, Coyote tan, 1050D Nylon (4920)
- TRU-SPEC Backpack, Backpack, MultiCam Black, 500 Denier Codura Fabric (4803)
- TRU-SPEC Backpack, Backpack, Multi Cam, 500D Cordura Nylon (4829)
- WESTWARD Bag/Tote, Tool Bag, Black, Polyester, 21 Pockets (32PJ36)
- ARSENAL BY ERGODYNE Bag/Tote, Buddy Organizer, Small, Blue, 2 Pockets (5876)
- R&B FABRICATIONS Bag/Tote, Cribbing Bag, Red, vinyl (RB-890-RD-N)
- Tru-Spec Tool Bags, Backpacks & Totes